Buy more than* S$200* and get FREE SHIPPING

Laser Protection Glasses

Lens Thickness (mm)
2.2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (lens) Visible Light Transmittance (%) Material (frame) Optical Density (OD) Lens Designation Lens Color Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Compatible Wavelength (nm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (lens) Visible Light Transmittance (%) Material (frame) Optical Density (OD) Lens Designation Lens Color Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Compatible Wavelength (nm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
355-0435 3 0024 3-0035 Polycarbonate 70 Nylon (Carbon dioxide laser) 10 or more - Green - 31 - 1PC 1 RSX-2-CO2 37081895 269.99 SGD
Shipped after 2018-04-25
353-8583 - - - 64 - 6 YAG - 153x41x161 29 860-1100 1pc 1 RSX-2-YG-EP 37081965 389.99 SGD
Shipped after 2018-04-25
355-0443 - - - 4 - 6 - - 153x41x161 29 800-1800 1pc 1 RSX-2-YG 37081931 409.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products