Buy more than* S$200* and get FREE SHIPPING

Dust Respirator

Purpose
Sander and grinder work. Civil engineering work. Cleaning work, pesticide application (emulsion is not available).
Exhaust Resistance (Pa)
(Manufacturer reference value) 70, (average measured value) 39
Particle Collection Efficiency (%)
(Manufacturer reference value) 82, (average measured value) 91.7
Inhalation Resistance (Pa)
(Manufacturer reference value) 70, (average measured value) 27
Standard
RL1
Weight (g)
210
...see all
Product Options
ADD TO CART
Material (welding face) National Certification Acceptance Number Dimensions (Vetical x Horizontal) (mm) Size TRUSCO Part Number Head Strap Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (welding face) National Certification Acceptance Number Dimensions (Vetical x Horizontal) (mm) Size TRUSCO Part Number Head Strap Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silicone No. No. TM205 130x112 M/L 293-4167 Head band type Shimehimo 1PC 1 DR22R-ML 37082184 50.60 SGD
In stock
- No. TM205 Issue 123x110 M/S 293-4159 Head band-type Shimehimo 1PC 1 DR22R-MS 37082202 50.60 SGD
In stock
ADD TO CART

Related Products