Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Goggles For Airborne Dust

1.00 (1)
Material (band)
Cotton
Lens Thickness (mm)
0.8
Material (lens)
Polycarbonate
Material (frame)
Soft PVC
Lens Color
Clear
Weight (g)
82
TRUSCO Part Number
299-7894
Specification
Sealed type, JIS T 8147 standard product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TVF-SG 37314392 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Coke oven
1
From Japan
On 2011-09-29 07:46:17
It is written that it should not be used around the heat but it is too weak. The price is cheap for the price. I have any other company products I bought at the same price.
This review is about item#37314392.

Related Products