Buy more than* S$200* and get FREE SHIPPING

Single Lens Type Safety Glasses, Super Hard Defogging

Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Clear
Weight (g)
32
TRUSCO Part Number
299-8408
Specification
Anti-fog processing, anti-scratch processing, UV cut, temple adjustment, angle adjustment, VF coating lens
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TVF-SE 37314401 30.99 SGD
In stock
ADD TO CART

Related Products