Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

Lens Thickness (mm)
2.3
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Weight (g)
27
TRUSCO Part Number
330-4906
Specification
ANSI standard product(Z87.1), anti-fog, UV cut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-138 37314417 15.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products