Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Glasses, Over Side Type, Two Lens Type

5.00 (1)
Lens Thickness (mm)
2.4
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
27
TRUSCO Part Number
330-4949
Specification
With side, defogging and scratch proof, UV cut, nose pads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-113 37314462 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Logging of trees
5
From Japan
On 2014-02-05 23:04:32
Light and good visibility.
This review is about item#37314462.

Related Products