Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Safety Glasses, Soft Temple Type, Two Lens Type

4.50 (2)
Lens Thickness (mm)
2.5
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Standard
ANSI standard product (Z87.1)
Weight (g)
26
Specification
Anti-fog processing, anti-scratch processing, UV cut, nose pads
...see all>
Product Options
ADD TO CART
Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 330-4922 1PC 1 TSG-147-Y 37314487 13.99 SGD
In stock
Gray 330-4931 1PC 1 TSG-147-GY 37314471 13.99 SGD
Shipped after 2018-07-30
Clear 330-4914 1PC 1 TSG-147-TM 37314496 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-06-10 07:56:04
While it is a low price, I purchased it from being UV specifications. I feel a little sweet feeling. I also thought that the lens was dark, but it would not be a problem in strong sunlight outdoors.
Working in places with many dust such as cleaning
5
From Japan
On 2015-08-06 16:07:18
Very lightly hung, it's okay to use for a long time. Moreover, I think price, extremely cost performance is good,
This review is about item#37314471.

Related Products