Buy more than* S$200* and get FREE SHIPPING

Protection Goggle

4.00 (1)
Lens Thickness (mm)
2.4
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate + nylon
Weight (g)
31
Specification
ANSI standard products(Z87.1), anti-static lens
...see all>
Product Options
ADD TO CART
Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grey 301-2522 1PC 1 TSG-9146 37314523 -
Discontinued
[x]
Clear 301-2531 1PC 1 TSG-9146 37314557 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mow cutting work
4
From Japan
On 2014-10-02 22:12:38
You can adjust the length of the string, you can work comfortably without tightening your ear or head. Loose, there are no things like glasses falling.
This review is about item#37314523.

Related Products