Buy more than* S$200* and get FREE SHIPPING

Anti Fog Goggles, Sealed Type

4.52 (29)
Material (band)
Cotton
Lens Thickness (mm)
0.8
Material (lens)
Polycarbonate
Material (frame)
Soft PVC
Lens Color
Clear
Weight (g)
92
TRUSCO Part Number
324-3877
Specification
JIS T8147 standard item, sealed type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M31B-VF 37082376 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 7
3 star 2
2 star 1
1 star 0
Review Rating: 4.52
29 Customer Reviews
The reviews are automatic translation.
Rust removal work
4
From Japan
On 2018-02-08 18:13:26
I work with goggles with a dust mask, but it is good not to be cloudy, but when used for a long time the inside becomes sweat. Is not it better not to be sealed?
This review is about item#37082376.
I wear a mask early in the morning and use it.
5
From Japan
On 2018-02-02 19:13:55
I have only used it once, but since it did not become cloudy, I am satisfied now. What happens when the humidity from spring to summer is high? The destination will be a long impression.
This review is about item#37082376.
Painting with air brush
5
From Japan
On 2018-01-29 08:06:17
Although it was uneasy whether it will become cloudy when used in conjunction with a mask, it does not appear to be cloudy at all, so I am satisfied that the price is affordable
This review is about item#37082376.
Cleaning of heavenly sky
5
From Japan
On 2018-01-28 14:53:43
I think this goggle is very good. Even though I wear a mask, it does not cloud at all. It is wonderful, I think I would like to buy this product.
This review is about item#37082376.
Pipe cutting operation
5
From Japan
On 2018-01-24 13:42:54
The visibility is bright and easy to see. It is very easy to use due to its light weight.
This review is about item#37082376.
For on-site use
5
From Japan
On 2017-12-18 15:05:29
Since the duty to wear depends on the site, I bought a small amount for testing. It was not cloudy and it was not to be seen again and the wearing was stable.
This review is about item#37082376.
survival game
4
From Japan
On 2017-10-31 11:21:52
It certainly is not cloudy, but it did not mean it was not cloudy. The conditions are bad (it gets sweated with high temperature and humidity) and then cloudy. I wiped the inside of the bean and dried it, it did not become cloudy, but it gets cloudy when I skim occasionally. There is no thing that will not be seen at all, but precision work is difficult. It might have been a bit better if there were air holes. There is no complaint about strength and durability. It is easy to use.
This review is about item#37082376.
It is used for fruit tree disinfection.
5
From Japan
On 2017-10-26 19:33:08
The shape is similar to the accessories etc of the machine, but work was early in the morning so obviously the inside became cloudy and it did not become usable, so I tried buying it because of the brochure. It does not cloud and it is handy.
This review is about item#37082376.
For chemical spraying
5
From Japan
On 2017-08-27 18:13:52
I'm still starting to use it Because it is not really cloudy Five stars with expectation also
This review is about item#37082376.
Experiment
4
From Japan
On 2017-08-07 09:17:48
I made a purchase on site. Since I am not cloudy glasses I would like to consider buying next time as well.
This review is about item#37082376.

Related Products