Buy more than* S$200* and get FREE SHIPPING

Face Shield

4.00 (3)
Wearing Method
Direct head
Material (lens)
Polycarbonate (scratches prevention processing)
Lens Color
Clear
Weight (g)
251
TRUSCO Part Number
299-7878
Specification
ANSI standard product (Z87)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-PC 37314566 35.24 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For grinder work etc.
5
From Japan
On 2017-07-06 13:06:55
It is used for grinder work after welding, etc. The field of view is very clear, it does not get in the way of using glasses, adjustment of the headband is easy, it is useful
Wood work
2
From Japan
On 2014-01-12 13:24:18
Distortion and whitish cloudiness can be felt in the shield. I wanted a more clear vision.
This review is about item#37314566.
Deburring after welding operation
5
From Japan
On 2013-09-25 23:34:51
As god goggles, Bali gets injured and suffers injuries, so you can not do the foggy side by hand, even if you attach a mask, it is comfortable.
This review is about item#37314566.

Related Products