Buy more than* S$200* and get FREE SHIPPING

Mesh Faceshield

5.00 (1)
Purpose
Mowing, bush cutter working. Polish work like grinder, etc.
Wearing Method
Direct head
Material (lens)
Metal mesh
Lens Color
Black (mesh)
Standard
ANSI Z87.1 standard product
Weight (g)
255
TRUSCO Part Number
299-7886
Specification
UV cut rate UV passing rate 313nm: 0.001%, 365nm: 0.001%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-KM 37314575 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a guard for weeding work
5
From Japan
On 2017-08-27 16:26:05
Compact and easy to use, satisfied more than I expected. I also want to recommend it to my friends.
This review is about item#37314575.

Related Products