Buy more than* S$200* and get FREE SHIPPING

Swan Disaster Prevention Helmet, Mounted Type, Transparent

4.00 (1)
Purpose
Work dealing with chemicals and solvents etc., Work dealing with chemicals and solvents etc.
Wearing Method
Helmet mounting
Material (lens)
Acrylic
Lens Color
Clear
Weight (g)
216
TRUSCO Part Number
128-4941
Compatible
(HELMET) MP TYPE
Specification
Helmet-mounting bracket included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 250A 37082412 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Thunder Kelen
4
From Japan
On 2015-01-27 18:56:23
I am using it at the time of Thunder Kelen. Although it is low-priced and easy to use, the thumb screws are often disengaged when they are removed from the helmet and kept.
This review is about item#37082412.

Related Products