Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

White Hard Hat

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Protection from falling and falling of flying objects.
Color (hat Body)
White
Outer Dimensions (Length L x Width W x Height H) (mm)
280x227x145
Weight (g)
435
Material
ABS resin
TRUSCO Part Number
330-6593
Specification
One-touch chin band, impact absorbing liner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A07-WV-W 37082577 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Construction industry
3
From Japan
On 2017-06-07 17:00:58
I would like the jaw string connection part to be general. It is a little heavy.
This review is about item#37082577.
Work in facility
5
From Japan
On 2015-06-13 10:32:57
Because many people wear indoor, it is short and easy to use. I think that it is lighter than I thought, and I think that heat will not stay more than any other company with a vent used before. It may be effective that the vent of the top of the head is large. I feel a feeling of release of the top of the head by ventilation, but I do not know the effect of outdoor work in the summer yet. Although it is a design (design) which is difficult to balance the trade-off between protection and opening, I think that it is well done. The color is white / black two tone, but if there is white of the same color if there is an opening cover, there it was there.
This review is about item#37082577.

Related Products