ID Card Holder
(1)
Feature
* Products that meet your criteria are shown in
table below.
Caution This product is manufactured in Japanese standards. Please check the specification before you order.
Width x Length (mm) 71x106
Card Size(mm) 54 x 86 x 0.8mm (JIS X6301 (size))
Weight (g) 40
Color White
Material (Body) ABS resin + polycarbonate, (case) polyvinyl chloride (PVC)
TRUSCO Part Number 328-3879
Specification Double-sided adhesive urethane sponge tape
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
It is use in lift work
From Japan
On 2014-11-13 09:27:22
When using a forklift, because I have a skill certificate mobile obligation I thought that we can secure safety by wearing a helmet by checking by attaching this product to a helmet and also by attaching it to a helmet.
Related Products
Top