Buy more than* S$200* and get FREE SHIPPING

Goggle Clip

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/piece)
4.5
Color
White
Material
Duracon
...see all
Product Options
ADD TO CART
Compatible Body TRUSCO Part Number Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Body TRUSCO Part Number Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slotted type helmet 356-5122 18.0x45.8 1Set(2PC) 1 G-CLIP-2 37083042 3.89 SGD
In stock
MP type Helmet 356-5131 21.3x49.9 1Set(2PC) 1 G-CLIP-3 37083067 4.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When working with electrical work
5
From Japan
On 2016-11-06 17:11:25
With draining, it was able to be easy-to-use mounting in helmet.
This review is about item#37083042.
We used to put a light on the helmet.
5
From Japan
On 2016-07-26 17:28:59
It fits well with. There is no improvement.
This review is about item#37083067.
When you use the goggles at the factory.
4
From Japan
On 2014-06-21 13:18:29
I do not say anything because it is just still using, bear also has tint.
This review is about item#37083042.

Related Products