Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sweat Band

4.25 (4)
Width x Length (mm)
110x270
Weight (g)
30
Color
Blue
Material
Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1901 37083103 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For perspiration in summer
3
From Japan
On 2017-09-05 10:27:48
For perspiration of summer helmet. Previously work shop in neighborhood etc Although I was selling it normally, I have been looking for something recently not found.
This review is about item#37083103.
For sweat of summer helmet
4
From Japan
On 2017-07-27 07:43:19
For sweat of summer helmet I like it very much. I was looking for you
This review is about item#37083103.
Crane inspecting the helmet's slip · Construction electric construction etc.
5
From Japan
On 2016-05-23 16:01:47
I wish I had bought a little better because it's cheap and dry soon
This review is about item#37083103.
work
5
From Japan
On 2013-04-24 10:31:28
Previously I used towel land, but I am satisfied with the feeling of use, installation, price etc etc than those there. We will expect durability afterwards.
This review is about item#37083103.

Related Products