Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hard Hat Hanger, Magnet

4.80 (5)
Dimension (Height H x Width W) (mm)
240x275
Type
One-seat
Weight (kg)
0.31
Material
Recycled polypropylene (PP)
Accessories
Bis (phi5mm), washer, name tag seal
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 336-8149 1PC 1 821RM 37082963 28.99 SGD
In stock
Ivory 336-8131 1PC 1 821RM 37082945 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Helmet storage
5
From Japan
On 2018-02-21 15:07:57
Because it has a magnet, it can be easily attached to the wall so it is easy to organize
This review is about item#37082963.
Helmet storage in the unit house
4
From Japan
On 2017-09-30 23:36:50
Since it is magnet mounting, the degree of freedom of the installation place is high. I would like you to increase the choice of color.
This review is about item#37082945.
Used for helmet hanging
5
From Japan
On 2017-01-21 17:27:35
I attach it to the entrance and make it as a helmet holder. Fixation is stable and easy to take out is stable.
This review is about item#37082945.
Police box helmet hook
5
From Japan
On 2015-04-08 15:37:46
Since it was popular it was added extra.
This review is about item#37082945.
For automotive use
5
From Japan
On 2014-10-27 11:17:14
Even in a swinging car, it holds firmly.
This review is about item#37082945.

Related Products