Buy more than* S$200* and get FREE SHIPPING

Liner for Cloth Cap, "Banpino"

4.17 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not available for where environment national proficiency standards should be applied.
Purpose
Guarantees safety of head during light work.
Width x Length (mm)
174x198
Weight (g)
80
Size
One Size Fits All
Color
White
TRUSCO Part Number
399-3914
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1451 37083243 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Maintenance in engine room
5
From Japan
On 2017-06-07 18:47:59
It is light and has a good fit. I think that COSPA is good.
This review is about item#37083243.
Head protection during light work
5
From Japan
On 2016-06-23 10:51:35
It was a well-considered shape, so that it could be mounted inside the so-called work cap or baseball cap, and it was a good product. Excessive expectations are prohibited as it is not a product to say in comparison with general helmet and protection performance. .
This review is about item#37083243.
Used for work
4
From Japan
On 2015-12-02 22:31:06
For head protection, wear prevention of general. Better if you have several sizes. When worn, the head is difficult to steak.
This review is about item#37083243.
Danger prevention work on the premises
4
From Japan
On 2014-04-28 15:34:47
I thought that it would be okay to hit my head with a shelf etc. during work and purchased it. The hat can not be used for any kind of hat, and even if the baseball cap is round type, it can be used, but if the top of the head is slightly narrowed it can not fit into the hat successfully. Fortunately, it was possible to set it well for several kinds of hats. I thought that it was light in number but I felt it was heavier than I expected to think. However, it is much lighter than a helmet.
This review is about item#37083243.
Sorting of luggage, light work
2
From Japan
On 2013-11-27 15:15:10
For light work, I tried thinking about the helmet and tried it out. It's too big for me.
This review is about item#37083243.
It's good for work on wearing clean clothes.
5
From Japan
On 2013-03-19 13:27:44
Although it was wearing at the beginning at the time of work, since there was no other person being covered, on the last day when I did not wear it, I could bump my head and bump it. When I was suffering, my head did not hurt so I had no thanks, but I regretted it later. It is cheap and it is indispensable when entering a narrow place at the time of construction.
This review is about item#37083243.

Related Products