Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pen Holder

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width x Length (mm)
35x80
Compatible Diameter (mm)
Up to 15
Weight (g)
12
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
327-9014 Type (no helmet) groove No groove helmet Blue 1PC 1 PH 37083715 6.99 SGD
Shipped after 2018-06-25
327-9006 (Helmet) Groove Type Grooved helmet Green 1PC 1 PH-U 37083733 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During carpentry work
5
From Japan
On 2016-05-25 04:21:32
The power to pinch the pencil does not drop strongly and it is very useful.
This review is about item#37083733.
Penholder
5
From Japan
On 2014-04-04 14:48:35
Previously, in another penholder purchased at another store, there was a case that it was loose and falling out depending on the type of pen you are inserting, but this product is good to use with the pen firmly fixed.
This review is about item#37083733.

Related Products