Buy more than* S$200* and get FREE SHIPPING

Alpha Fit Keeper Mask, Head Hang Mobilon Rubber Type

4.00 (1)
Mass (g/sheet)
3.4
Dimensions (Vetical x Horizontal) (mm)
90x175
Structure
3-layer
TRUSCO Part Number
301-7303
Specification
Head-hook type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 TFKM-H50N 37314706 20.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to pollen and dust measures.
4
From Japan
On 2015-03-23 14:55:18
Since the head-seat system, the ear is good does not hurt. Mask body hurts and rub cheeks.
This review is about item#37314706.

Related Products