Buy more than* S$200* and get FREE SHIPPING

alpha Fit Catch Mask

4.67 (3)
Purpose
For use in places with strong smell and a lot of dust.
Mass (g/sheet)
4.8
Structure
4-layer
Dimension (mm)
175x90
TRUSCO Part Number
301-7311
Specification
Ear-hook type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 TFCM-50N 37314724 57.79 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Construction site normal work
5
From Japan
On 2016-04-18 16:07:05
It is conspicuous because of color due to everyday use. However, I do not mind at the workplace and it is easy to breathe and I will fit, so it's okay. It seems that sometimes it does not suit people who are small because their face is small.
This review is about item#37314724.
Use it when not using specified chemicals.
5
From Japan
On 2016-03-05 16:47:14
Since metal is not contained, disposal is easy.
This review is about item#37314724.
Used at scrubbing site
4
From Japan
On 2013-03-01 08:14:02
There is no price and feeling problem.
This review is about item#37314724.

Related Products