Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Face Mask

1.00 (1)
Purpose
Work site with bad smelling and dusty. Cleaning work.
2014 TRUSCO Published Page
3-0100
Mass (g/sheet)
2.5
Dimensions (Vetical x Horizontal) (mm)
90x160
Structure
4-layer
TRUSCO Part Number
330-3837
Specification
Ear-hook type, anti-virus support non-woven fabric use
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 TMK-SC4V 37314751 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Wood working
1
From Japan
On 2012-11-09 16:30:24
Not at all fulfill the function as a mask. Rubber applied to the ear is weaker wire to hold the loosely nose. There is no sense at all because much filter dust from entering from around the mask, even high-performance. Not only dissatisfied with only a high price as a disposable mask.
This review is about item#37314751.

Related Products