Fit Face Mask
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- Cold prevention. Pollen measures. Cleaning work.
- Mass (g/sheet)
- 2.6
- Dimensions (Vetical x Horizontal) (mm)
- 125x220
- Structure
- 3-layer
- Material
- Body: non-woven fabric, rubber ear: Polyurethane
- TRUSCO Part Number
- 338-3946
- Specification
- Ear-hook type
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
When cleaning
From Japan
On 2014-06-17 20:17:31
Rubber is loose and falls.
Related Products