Buy more than* S$200* and get FREE SHIPPING

General Mask, Activated Carbon, 10pcs

5.00 (1)
Mass (g/sheet)
15
Dimensions (Vetical x Horizontal) (mm)
118x135
Material
(Polypropylene, polyethylene) non-woven fabric
TRUSCO Part Number
329-4013
Specification
Head hook type. Cup shape and mask doesn't touch your mouth directly.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 TMK-10K 37314812 29.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2014-03-11 14:19:25
I do not want the smell of the solvent of the abrasive, so I repeat it, but it is outstandingly effective. After specification, removing the mask, I feel a colorful smell not usually felt, I realize that the deodorizing effect is very high. The sustainability of the deodorant effect is also quite substantial, and the direction in which the mask is frustrating is earlier in our usage. Recommended! (^ ^)
This review is about item#37314812.

Related Products