Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cow Leather Gloves No.12A

4.00 (4)
Color
White
...see all>
Product Options
ADD TO CART
Material (palmar) Material (backs) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (palmar) Material (backs) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knitted fabric Cowhide skin 19 8.3 22 66 M 0.8 334-5076 Rubber cuffs type 1Pair 1 3202 37085237 18.99 SGD
In stock
Knitted fabric Cowhide skin 19.5 8.6 22.5 70 L 0.8 334-5068 Rubber cuffs type 1Pair 1 3201 37085194 18.99 SGD
In stock
Cowhide Cotton cloth 20 9 23 74 LL - 334-5084 Cuffs rubber type, split leather pad 1Pair 1 3208 37085212 18.99 SGD
In stock
Cowhide Cotton cloth - 7.5 20.5 62 S - 334-5092 Cuffs rubber type, split leather pad 1Pair 1 3210 37085255 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for electric construction work
2
From Japan
On 2018-04-07 14:57:59
Skin is the best use impression, but buying 10 bundles and finished all apart, there are 70% that can not be used
This review is about item#37085237.
When using electric tools, etc.
5
From Japan
On 2017-06-17 00:06:23
When using the power tool, work like sewing screws such as M4M5 with a screwdriver, woodworking with fleaing, car fighting etc, because it adapts well to hands anyway is versatile and easy to use. White had the resistance initially, but it is clear when switching and favorite. Surprisingly it is better than black. Since I am using it at work, I have bought dozens of times.
This review is about item#37085237.
Sheet Metal Work
5
From Japan
On 2017-03-16 19:57:59
Although I used various cowhide hands for 30 years, I think that it is the best leather that I used from 15 years ago. Sheet metal work grips things securely, without cutting the hand with steel plate, welding work is also possible. Skin is also soft and the best.
This review is about item#37085212.
Transport of wood
4
From Japan
On 2014-01-17 22:18:00
Cowhide is soft, the back of the hand is knitted and breathable is good and comfortable to use.
This review is about item#37085237.

Related Products