Buy more than* S$200* and get FREE SHIPPING

Welding Gloves

5.00 (1)
Purpose
Welding and press work.
2014 TRUSCO Published Page
2-2589
Around Palms (cm)
28
Overall Length (cm)
34
Weight (g)
294
Size
One Size Fits All
Thickness (mm)
1.6 to 1.7
Material
Cow split leather
TRUSCO Part Number
334-5033
Specification
Three fingers inner sewn type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 1111 37085273 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thick material welding
5
From Japan
On 2016-08-16 17:35:57
Fuji gloves are strong and definitely not! It was a good product with a good price.
This review is about item#37085273.

Related Products