Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cowhide Leather Gloves No.6

5.00 (1)
Thickness (mm)
1.4
Material
Cow split leather
Type
Center seam
Specification
Sleeveless
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 8.8 25 184 LL 334-5041 1Pair 1 1409 37085316 12.99 SGD
Shipped after 2018-05-01
24 8.3 24 178 L 338-3938 1Pair 1 1602 37085291 12.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When working near the high temperature part during machine maintenance
5
From Japan
On 2015-05-27 14:48:06
It is soft and has good workability.
This review is about item#37085316.

Related Products