Buy more than* S$200* and get FREE SHIPPING

Gloves for Argon Welding

4.14 (7)
Purpose
Argon welding
Around Palms (cm)
22
Middle Finger Length (cm)
9
Overall Length (cm)
30
Weight (g)
125
Size
One Size Fits All
Thickness (mm)
0.8(+/-0.1)
TRUSCO Part Number
324-6566
Specification
Five fingers inner sewn type
...see all
Product Options
ADD TO CART
Color (Palm part) Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Palm part) Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Medium 1Pair 1 123A 37085352 28.08 SGD
In stock
Yellow Big 1Pair 1 123A 38659661 30.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Argon welding
4
From Japan
On 2016-06-14 20:06:06
Is a one-size-fits-all, but is a little tight. Softness is using because it is feeling very good.
This review is about item#38659661.
Argon welding
5
From Japan
On 2015-11-28 19:04:42
Leather is also soft, I think that easy to use. The size is in their own hands, just say so perfect. Fingers thick people, etc., be tight.
This review is about item#37085352.
Upgrading
5
From Japan
On 2015-09-29 13:08:45
Use is easy.
This review is about item#38659661.
Tig welding work
5
From Japan
On 2015-06-18 15:01:48
Since the glove is easy to use because it is expected of Simon is preeminent, but frequently use the high price is a drawback.
This review is about item#37085352.
Tig welding
1
From Japan
On 2014-08-12 14:21:47
I thing was good, which was purchased last time, but this time things were no longer available immediately would 0.00 sewing of the base of the finger and the finger. Is not there a rose with the product? The'll try but us to exchange when it was purchased by the agency and sold out stores, exchange of those who use and is Monotarou'd say the impossible.
This review is about item#38659661.
Argon welding
4
From Japan
On 2014-01-16 19:20:19
Because the thing is difficult to use in argon on Gotsuku that sells home improvement, etc. Such that's for argon I think that easy-to-use.
This review is about item#38659661.
Argon welding
5
From Japan
On 2013-03-15 14:38:29
Easy-to-use familiar to the hand. If there is a close contact feeling just a little bit, the hand can be used to more dexterity.
This review is about item#38659661.

Related Products