Buy more than* S$200* and get FREE SHIPPING

Anti Skid Gloves, 2 Fingers Half

4.00 (2)
Around Palms (cm)
20
Materials (glove)
100% cotton
Materials (sliding resistant)
Vinyl chloride (PVC)
Middle Finger Length (cm)
8
Overall Length (cm)
24
Weight (g)
36
Size
One Size Fits All
Color
White
Thickness (mm)
1.5
TRUSCO Part Number
336-5701
Specification
2 finger out type(Thumb, index finger)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 36 37085377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Working with screws
4
From Japan
On 2015-06-08 18:13:23
Since it is a job that handles fine screws during work, we have cut only two fingers of ordinary nonslip gloves until now. I think that fitting · price is also appropriate whether using this time. As a hope, if there are colorful things such as black, red, blue etc., I will definitely purchase it. I will be saved if the fabric is thicker a little more. I think that it can not be helped how colorful it is, and the price passing by the thickness of the fabric is useless.
This review is about item#37085377.
Light work outdoors
4
From Japan
On 2013-10-22 13:11:16
I have bought a thinner piece of knitted fabric up to now, but I tried buying this for manufacturing cutout. It seems that the fabric is thick and can be reused, but the price is about 4 times so I feel it is high, if it is slightly thin it can be used for 3 seasons but it seems that it will be too thick for winter season. As a hope, I would like to resell the type of thin cloth previously sold and price reduction of the product.
This review is about item#37085377.

Related Products