Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anti Skid Gloves, 3 Fingers Half

Around Palms (cm)
20
Materials (glove)
100% cotton
Materials (sliding resistant)
Vinyl chloride (PVC)
Middle Finger Length (cm)
3
Overall Length (cm)
24
Weight (g)
35
Size
One Size Fits All
Color
White
Thickness (mm)
1.5
TRUSCO Part Number
336-5697
Specification
3 finger out type(Thumb, index finger, mid finger)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 35 37085395 -
Discontinued
[x]
ADD TO CART

Related Products