Buy more than* S$200* and get FREE SHIPPING

Polyurethane Coating Palm Fit Gloves B0501

4.86 (7)
Material (palmar)
Polyurethane
Color
White
...see all
Product Options
ADD TO CART
Thickness (mm) Material TRUSCO Part Number Material (resin) Material (fiber) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material TRUSCO Part Number Material (resin) Material (fiber) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 Nylon, polyester, etc. 356-2875 - - 18.5 7.7 22 19 M 1Pair 1 B0501 37085544 4.63 SGD
In stock
- Nylon, polyester, and other - Nylon, polyester, and other Polyurethane 21.5 8.8 25 20 XL 1Pair 1 B0501 75184575 8.66 SGD
In stock
0.7 Nylon, polyester, etc. 356-2867 - - - - - 20 L 1Pair 1 B0501 37085526 4.54 SGD
In stock
0.7 Nylon, polyester, etc. 356-2883 - - 16 7.2 21 16 S 1Pair 1 B0501 37085553 4.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Chore
5
From Japan
On 2015-12-25 18:32:49
There is no sticky feeling, we are satisfied with the soft and silky. You can use repeatedly wash if not even open hole also dirty.
This review is about item#37085526.
Machine work
5
From Japan
On 2015-10-12 17:34:33
If it washes it will fall. M size is for women. It's good, but a bit expensive.
This review is about item#37085544.
Care of parts
5
From Japan
On 2015-10-08 19:34:50
There is a fit just high. How nice. Buy a large amount if you lower the price a little more.
This review is about item#75184575.
Care of machine parts
5
From Japan
On 2015-10-08 19:28:51
This glove is a little small, so it is almost perfect with XL.
This review is about item#75184575.
Oil working
5
From Japan
On 2015-09-11 20:13:42
If you wash or scrub with detergent, the dirt will fall. There is a thing only high. It's a price.
This review is about item#37085526.
Household garden garden tree pruning woodworking work Civil work (concrete,
4
From Japan
On 2015-06-19 08:47:49
I use it at home garden, home garden tree pruning, paint painting. The palm strength is nice. It's fairly strong and soft, with a good feeling. I will continue to use it.
This review is about item#37085544.
Packing work
5
From Japan
On 2014-09-14 18:37:47
Just being strengthening the film than ordinary palm fit gloves, it is very strong. High price is hard.
This review is about item#37085544.

Related Products