Buy more than* S$200* and get FREE SHIPPING

Work Gloves EX-230

5.00 (1)
Purpose
Welding, machinery and assembly work.
Thickness (mm)
0.5 to 0.7
Specification
Sleeveless
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.6 8.8 23 63 LL Palm glove part: pig leather 399-3485 1Pair 1 5962 37085675 12.99 SGD
In stock
21 7.8 21 55 M Palm glove part: pig leather 399-3469 1Pair 1 5961 37085693 11.99 SGD
In stock
22.5 8.3 22 60 L Palm-glove parts: this pig skin 399-3477 1Pair 1 5910 37085657 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car sheet metal work
5
From Japan
On 2015-12-28 15:00:53
It is soft and easy to use.
This review is about item#37085693.

Related Products