Buy more than* S$200* and get FREE SHIPPING

Swine Leather Gloves, Hook and Loop Fastener EX-232

4.00 (21)
Color
White
Thickness (mm)
0.6 to 0.8
Material
Pig leather
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
Overall Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 55 M 334-5157 19 7.8 1Pair 1 5963 37085754 10.99 SGD
In stock
22 63 L 334-5131 21.6 8.2 1Pair 1 5912 37085711 10.99 SGD
In stock
23 65 LL 334-5165 22.6 8.6 1Pair 1 5964 37085736 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 2
2 star 0
1 star 3
Review Rating: 4.00
21 Customer Reviews
The reviews are automatic translation.
Always at work
5
From Japan
On 2017-07-06 22:23:15
I have been using it for over a year already. Since it is parallel with fine work and welding, the glove got burned and had no time to heal before. There is no problem with small gloves that are hard to pinch with gloves. It is easy to put power because it is hard to slip. But it is vulnerable to water, oil.
This review is about item#37085711.
Used for automobile maintenance work
4
From Japan
On 2017-04-07 16:50:47
It is extremely easy to use and saved. It would be better if it is a little cheaper (around 500 yen).
This review is about item#37085711.
Motorcycle / car maintenance
4
From Japan
On 2017-04-07 00:13:53
It is already a pig favorite glove patron for more than 20 years since I was a child. Although it does not have particular attention in particular, if you say work, I like this pig leather soft and can be used without slipping, but I like it, but what I have loved from a long time has gone out of print, now I can only buy it cheaply . A little more if the leather is thick, it is better but it is a fit or fit. I am satisfied accordingly.
This review is about item#37085711.
During tire work
5
From Japan
On 2017-03-10 17:24:34
It is cheap and the strength on use is very good and I am very satisfied! It is!
This review is about item#37085711.
I use it for various work.
4
From Japan
On 2016-12-11 15:05:46
If there is another skin pebbles on the fingertip, it is cool. Usability is good as it will become familiar with the hand after a while.
This review is about item#37085736.
To use at work
1
From Japan
On 2016-08-18 04:31:13
It is prone to breakage in proportion to the price. I want you to make the inspection a little more and make the skin thinner NG
This review is about item#37085711.
Used on site work
4
From Japan
On 2016-06-30 16:44:06
I was in trouble because the local dealer was stopped handling. It is cheaper than the home center etc. It is saved. Men in the field are disposable, so high ones can not be used. This glove was the most popular though I let you use other manufacturer's things also in the sample.
This review is about item#37085736.
welding
4
From Japan
On 2016-05-27 22:31:59
It was thin and easy to use
This review is about item#37085711.
When taking thorbic twigs
5
From Japan
On 2016-05-24 11:15:13
It softly gets on the hand, but it is good not to penetrate to the hand.
This review is about item#37085754.
Metal working
5
From Japan
On 2016-05-19 19:39:18
It is cheaper than goods of home center and it is good. I will also buy next.
This review is about item#37085754.

Related Products