Buy more than* S$200* and get FREE SHIPPING

Ranger Type Gloves, With Pads

1.00 (1)
Purpose
Construction / civil engineering Electrical work / cargo handling etc.
Color
White
Thickness (mm)
0.6 - 0.8
Material
Pig leather
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 M 334-5173 19 7.8 21 1Pair 1 EX-233 37085815 11.99 SGD
In stock
65 L 334-5149 21.6 8.2 22 1Pair 1 EX-233 37085772 11.99 SGD
In stock
67 LL 334-5181 22.6 8.6 23 1Pair 1 EX-233 37085797 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
1
From Japan
On 2014-03-26 18:17:56
I could tear from the seam soon. It is a skin that makes me feel bad. Unfortunately regrettable!
This review is about item#37085797.

Related Products