Buy more than* S$200* and get FREE SHIPPING

Work Gloves

5.00 (1)
Purpose
Construction, civil engineering, transportation (with split leather pad, back knitted).
Material (palmar)
Pig hide
Material (backs)
Cotton
Thickness (mm)
0.5 to 0.7
Specification
Cuffs hook and loop fastener type
...see all
Product Options
ADD TO CART
Overall Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 63 L 399-3566 19 8.5 1Pair 1 5914 37085833 9.27 SGD
In stock
21 58 M 399-3558 - 8 1Pair 1 5967 37085851 9.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-12-02 19:33:46
It is soft and easy to use. Since dirt is conspicuous, it would be nice if there was black.
This review is about item#37085833.

Related Products