Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trimon, Light And Fast #50

5.00 (2)
Purpose
Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry
Overall Length (cm)
25
Color
Green
Thickness (mm)
About 1
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.0 7.8 110 M 356-3278 1Pair 1 No.50 37086296 6.99 SGD
In stock
23.5 8.2 120 L 356-3251 1Pair 1 No.50 37093393 5.99 SGD
In stock
25.0 9.0 130 LL 356-3260 1Pair 1 No.50 37093411 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Collection of industrial waste
5
From Japan
On 2016-03-11 18:32:36
We handle waste wet with oil and water, so you can not use it once the hole in rubber is opened. Can not you just thicken rubber at the tip of the fingertip? There is a # 40 rubber thick, but to wash the inside of the gloves used to flush the gloves and wash it but it is difficult to get back because the rubber is thick. And I do not need slip stops on the palm of the hand. Stubborn sticky and hard to wash. Without this nonslip jagged, I think that it may be # 40. I used it a lot, but for the moment # 50 is the best.
This review is about item#37093393.
Maintenance of machine work etc
5
From Japan
On 2014-03-07 22:23:29
It was very soft and I was impressed with handling of small parts as well while wearing gloves.
This review is about item#37093393.

Related Products