Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Size Color Thickness (mm) TRUSCO Part Number Material (palmar) Material (backs) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Color Thickness (mm) TRUSCO Part Number Material (palmar) Material (backs) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 L Black 0.7 334-4975 Polyurethane resin Polyester 19 8.7 22 1Pair 1 782 37086472 14.99 SGD
In stock
51 LL Black 0.7 334-4983 Polyurethane resin Polyester 20 9 22.5 1Pair 1 783 37086481 14.99 SGD
In stock
45 M Yellow 0.7 334-5009 Polyurethane resin Polyester 18 8.4 21.5 1Pair 1 785 37086436 14.99 SGD
In stock
43 S Black 0.7 334-4959 Polyurethane resin Polyester 17.6 8 21 1Pair 1 780 37086524 14.99 SGD
In stock
45 M Gray - 378-7133 Polyurethane resin Polyester 18.0 8.4 21.5 1Pair 1 789 39576467 14.99 SGD
In stock
49 L Yellow 0.7 334-5017 Polyurethane resin Polyester 19 8.7 22 1Pair 1 786 37086393 14.99 SGD
In stock
52 L Camouflage - 378-7061 Polyurethane resin Knitted fabric (camouflage) 19.0 8.7 22 1Pair 1 736 39576521 18.99 SGD
In stock
43 S Red - 378-7087 Polyurethane resin Polyester 17.6 8.0 21.0 1Pair 1 770 39576512 14.99 SGD
In stock
51 LL Gray - 378-7150 Polyurethane resin Polyester 20.0 9.0 22.5 1Pair 1 791 39576451 14.99 SGD
In stock
43 S Gray - 378-7125 Polyurethane resin Polyester 17.6 8.0 21.0 1Pair 1 788 39576476 14.99 SGD
In stock
45 M Red 0.7 378-7095 Polyurethane resin Polyester 18 8.4 21.5 1Pair 1 771 39576503 14.99 SGD
In stock
51 LL Red 0.7 378-7117 Polyurethane resin Polyester 20 9 22.5 1Pair 1 773 39576494 14.99 SGD
In stock
49 L Gray 0.7 378-7141 Polyurethane resin Polyester 19 8.7 22 1Pair 1 790 39576442 14.99 SGD
In stock
43 S Yellow 0.7 334-4991 Polyurethane resin Polyester 17.6 8 21 1Pair 1 784 37086454 14.99 SGD
In stock
51 LL Yellow 0.7 334-5025 Polyurethane resin Polyester 20 9 22.5 1Pair 1 787 37086411 14.99 SGD
In stock
48 M Camouflage 0.7 378-7052 Polyurethane resin (OD color) Knitted fabric (camouflage pattern) 18 8.4 21 1Pair 1 735 39576546 18.99 SGD
In stock
55 LL Camouflage 0.7 378-7079 Polyurethane resin (OD color) Knitted fabric (camouflage pattern) 20.5 9 23 1Pair 1 737 39576537 18.99 SGD
In stock
49 L Red 0.7 - Polyurethane resin Polyester 19 8.7 22 1Pair 1 772 39576485 14.99 SGD
In stock
45 M Black 0.7 334-4967 - - 18.0 8.4 21.5 1Pair 1 781 37086506 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Carry a gas cylinder
5
From Japan
On 2017-10-13 16:36:08
Because the gray color was not sold to a nearby shop I bought it. This time it is good for the second time. Easy to use, durable and nice.
This review is about item#39576442.
Operation of farm equipment
5
From Japan
On 2017-09-27 22:47:25
Since it is a manufacturer that is also used in the SDF, quality is no problem.
This review is about item#39576521.
Electric construction work
5
From Japan
On 2017-07-06 16:08:42
Good fit when wearing I can understand the feeling of the fingertip Work is possible without removing even small work.
This review is about item#37086472.
delivery
5
From Japan
On 2017-06-30 09:19:41
The size is small. It is more durable than others.
This review is about item#39576494.
During machine inspection work
5
From Japan
On 2017-01-05 21:28:26
It is rich in fitness, very good with a feeling like working with bare hands.
This review is about item#37086472.
Farm work in general
5
From Japan
On 2016-07-12 22:32:14
I always use it. As you can feel the feel of the fingertip again fine work can be done. It also has better durability and good grip.
This review is about item#39576442.
Fire fighting convention competition
5
From Japan
On 2016-04-06 15:51:40
Even if it gets wet, it gets slippery, breathability is also good so I am using it since the last competition. I think the price is reasonable.
This review is about item#39576442.
Stage sound
4
From Japan
On 2015-12-14 15:00:23
Grip power increases. Just a few times the hole opens in your fingertips. Especially it is weak for sticky ones.
This review is about item#37086472.
To prevent injury when unloading
5
From Japan
On 2015-12-10 18:21:57
Since this size is not so much, I am always looking for it. It is quite soft feeling, so it may be used for work
This review is about item#39576512.
Used at product filling site
5
From Japan
On 2015-10-23 17:07:02
Used in kraft bags, so good as it will not slip.
This review is about item#37086436.

Related Products