Buy more than* S$200* and get FREE SHIPPING

Knitted Gloves With PU Coated Fingertips

Class
Equivalent to ISO class (Fed/STD class 10000)
Color
White
Thickness (mm)
1.05
...see all
Product Options
ADD TO CART
Mass (g/pair) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Caution Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pair) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Caution Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 17 8.5 25 LL 351-4820 - - 1Pack(10Pair) 1 BSC-85016-LL 37086734 29.01 SGD
In stock
20 14 7 19.5 S 351-4846 Not a clean pack. Necessary works for clean room and dust. 1Pack(10Pair) 1 BSC-85016-S 37086777 27.01 SGD
In stock
22 15 7.5 21.5 M 351-4838 Not a clean pack. Necessary works for clean room and dust. 1Pack(10Pair) 1 BSC-85016-M 37086752 29.01 SGD
In stock
24 16 8 23 L 351-4811 Not a clean pack. Necessary works for clean room and dust. 1Pack(10Pair) 1 BSC-85016-L 37086716 30.28 SGD
In stock
ADD TO CART

Related Products