Buy more than* S$200* and get FREE SHIPPING

Coated Gloves, Foam Polyurethane Palm, Gloves-S Clean-pack Specification

Material (palmar)
Polyurethane
Color
White
Material
100% nylon
Specification
Equivalent to ISO Class7 (Fed/STD class 10000) Clean Pack
...see all>
Product Options
ADD TO CART
Size Thickness (mm) TRUSCO Part Number Mass (g/pair) Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) TRUSCO Part Number Mass (g/pair) Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 0.3 303-4623 28 Gray 19 8 24 1Bag(10Pair) 1 BSC-17 37086865 68.99 SGD
Shipped after 2018-05-29
M - 303-4640 26 Green - 7.5 23 1Bag(10Pair) 1 BSC-17 37086901 68.99 SGD
In stock
LL - 303-4631 32 Yellow 20 9.0 26 1Bag(10Pair) 1 BSC-17 37086883 68.99 SGD
Shipped after 2018-05-29
S - 303-4658 22 White - 7.2 21 1Bag(10Pair) 1 BSC-17 37086926 68.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products