Buy more than* S$200* and get FREE SHIPPING

PU Thick Gloves, Embossed, Black

3.50 (2)
Material (palmar)
Polyurethane resin (nylon lining)
Material (backs)
Polyester
Color
Black
Thickness (mm)
0.7
Specification
Cuffs hook and loop fastener type
...see all
Product Options
ADD TO CART
Overall Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 50 M 299-7461 19 8.5 1Pair 1 TPUG-B-M 37314916 14.08 SGD
In stock
23.5 60 LL 299-7487 21 9.2 1Pair 1 TPUG-B-LL 37314907 14.08 SGD
In stock
22.5 55 L 299-7479 20 8.8 1Pair 1 TPUG-B-L 37314891 13.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cargo handling work
2
From Japan
On 2016-04-16 00:02:49
I feel that threads are popping out in some places and making is a little complicated. Even if you see similar items at home centers etc. making is beautiful. As for the work, there was also a fit and it was very good so it was disappointing there.
This review is about item#37314916.
bike
5
From Japan
On 2014-08-15 20:41:29
The fit is very good.
This review is about item#37314916.

Related Products