Buy more than* S$200* and get FREE SHIPPING

PVC Disposable NEO

4.83 (6)
Purpose
For clean room
Mass (g/sheet)
9
Overall Length (cm)
30
Color
Natural
Thickness (mm)
0.15
Material
POLYVINYL CHLORIDE (PVC)
Specification
Equivalent to ISO Class6 (Fed/STD class 1000), Clean-pack design, for left/right
...see all
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
294-9024 17.4 7.4 S 1Bag(100Sheet) 1 GT1250 37086987 15.27 SGD
In stock
294-9016 20.0 8.2 M 1Bag(100Sheet) 1 GT1250 37086962 15.27 SGD
In stock
294-9008 21.0 8.7 L 1Bag(100Sheet) 1 GT1250 37086944 15.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In disposable toilet cleaning
5
From Japan
On 2016-08-30 14:18:35
Can be used in cleaning the toilet, it is the longer of disposable gloves. So that the helicopter does not come down, but I used to clean bear with a rubber band, without any anxiety to enter the water, it is just even thickness.
This review is about item#37086962.
Oil change and tire replacement
4
From Japan
On 2016-03-09 21:47:26
Thick of sounds is good.
This review is about item#37086962.
For work in the beauty salon
5
From Japan
On 2015-07-09 12:33:41
This material is often become out of print, it has been looking for each time and end production at Long. Wrist in 25 cm will adhere water or dirt or the like to, but when there is this length, while wearing gloves, hand washing can, also has re-use that can also be strength. Use feeling supple is in this material, but there was no problem with the desorption. If you continue to use many times the difference between the rubber-based Globe will become progressively harder, but the rubber is bad one and nitrile is I think perfect for who I ... a feeling of use. If you are using this material of 25 cm is, to come here long! It is a commodity that seems me.
This review is about item#37086987.
Used to touch the inspection items
5
From Japan
On 2015-03-10 14:33:38
Always and love. Rubber odor without, easy-to-use. Since the smartphone you can also touch, ◎ !!
This review is about item#37086962.
Gloves for disposable
5
From Japan
On 2014-02-25 10:25:31
There are various Tsukaimichi. I was surprised at the height of quality. Texture cost both is OK.
This review is about item#37086944.
When the wet work, the time of woodworking work
5
From Japan
On 2014-02-24 13:45:05
Torn difficult has excellent durability and fit. Other products will be very weak immediately useless to alcohol thinner but, surprisingly strong If torn, you can use again and disconnect. Will a bargain because it does not in the box? There is no problem even without the box to the minute to use. Since Okamoto brand is its way, it is safe and secure.
This review is about item#37086962.

Related Products