Buy more than* S$200* and get FREE SHIPPING

Cowhide leather oil magic gloves,SW-32B

3.50 (2)
Type
UchiNui
Thickness (mm)
1.2 to 1.3
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8.3 22 160 L 334-5114 1Pair 1 SW-32B 37087005 13.99 SGD
In stock
22 8.8 22.8 170 LL 334-5122 1Pair 1 SW-32B 37087023 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Work mainly on electric welding
4
From Japan
On 2017-02-23 16:49:44
Things are very nice, but it is even easier to use if you make it a little more soft if you say difficulty.
This review is about item#37087023.
Welding operation
3
From Japan
On 2015-12-01 17:49:44
Normal upper class !!
This review is about item#37087023.

Related Products