Buy more than* S$200* and get FREE SHIPPING

Aramid Power Anti-Slip Gloves, Teijin Aramid Twaron And Cotton Interweave

5.00 (1)
Purpose
Job site of scratches danger like construction, automobiles, machinery, iron and steel, glass and shipbuilding.
Around Palms (cm)
20
Middle Finger Length (cm)
8.5
Overall Length (cm)
27
Weight (g)
117
Size
One Size Fits All
Thickness (mm)
2.3
Material
Table: Twaron (manufactured by Teijin Aramid) Lining: cotton NON-SLIP part: POLYVINYL CHLORIDE (PVC)
TRUSCO Part Number
351-7446
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 YS-G2L 37087102 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ski tune up
5
From Japan
On 2015-02-14 00:00:02
I used it so that it does not cut off at the edge because it has a slip prevention, but I thought that if there is more strength in durability. Since the feeling of use is not bad, we only want durability a bit more ...
This review is about item#37087102.

Related Products