Buy more than* S$200* and get FREE SHIPPING

Aramid Gloves 15 Gauge, Thin Long Type

Material (surface)
Aramid fiber
Material (reverse side)
Nylon
Overall Length (cm)
28
Thickness (mm)
0.9
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 7.5 22 L 301-7397 - 1Pair 1 DPM901-L 37314934 21.50 SGD
In stock
21 7.8 24 LL 301-7401 Cut resistance level: 3 1Pair 1 DPM901-LL 37314925 21.50 SGD
In stock
ADD TO CART

Related Products