Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Gloves Hycron

Materials (glove)
100% cotton
Materials (sliding resistant)
Nitrile rubber
Standard
Safety protective equipment standard (EN388) cut resistance level 2
Color
Navy
Thickness (mm)
1.2
...see all>
Product Options
ADD TO CART
Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109 L 308-5902 23 8.5 25 1Pair 1 27-607-9 37087583 10.99 SGD
Shipped after 2018-06-25
89 M 308-5899 21 7.5 24 1Pair 1 27-607-8 37087626 11.99 SGD
Shipped after 2018-06-25
114 LL 320-5771 24 8.7 26 1Pair 1 27-607-10 37087601 11.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products