Buy more than* S$200* and get FREE SHIPPING

Disposable Nitrile Ultra Thin Gloves, Tnt, Blue

5.00 (3)
Mass (kg/sheet)
0.01
Overall Length (cm)
24
Color
Blue
Thickness (mm)
0.13
Specification
Without powder
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 S 320-6483 16.8 1Box(100Sheet) 1 92-670-S 37087741 -
Discontinued
[x]
8.3 M 320-6475 19 1Box(100Sheet) 1 92-670-M 37087723 27.99 SGD
In stock
8.3 L 320-6467 21 1Box(100Sheet) 1 92-670-L 37087705 27.99 SGD
In stock
9.0 XL 320-6491 22 1Box(100Sheet) 1 92-670-XL 37087766 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-10-27 15:49:37
If you lower the price a little more we will switch the purchase in all departments in the laboratory Because it is a glove to use everyday · · · · · · · · · · · · · · · · · · · · · · · · · · · · Which companies can use discounts every month?
This review is about item#37087705.
Experiment
5
From Japan
On 2015-09-01 14:41:17
I'd be happy to have white if possible
This review is about item#37087705.
Housekeeping etc.
5
From Japan
On 2014-06-28 13:55:24
Very thin, detailed work and feel are easy to convey, I think that it is very easy to use. However, even S size will become wrinkle a bit, so I think that it is even easier to use if there is an SS size.
This review is about item#37087741.

Related Products