Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut-Resistant Gloves, High Flex CR

4.67 (3)
Purpose
Assembly process of automobiles and motorcycles. Plastic injection molding. Dealing with sharp parts, thin steel plate, and plastics molded product
Cut Resistance
EU cut level 2
Materials (glove)
Kevlar
Materials (sliding resistant)
Foam nitrile (sand processing)
Thickness (mm)
0.93
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.6 8.0 24.8 47 L 294-7803 1Pair 1 11-500-9 37088091 12.99 SGD
In stock
20.0 8.5 25.5 51 LL 294-7773 1Pair 1 11-500-10 37088116 13.99 SGD
In stock
17.6 7.5 22.4 41 M 294-7790 1Pair 1 11-500-8 37088134 13.99 SGD
In stock
16.0 7.3 21.7 38 S 294-7781 1Pair 1 11-500-7 37088152 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sheet and glass handling work
5
From Japan
On 2015-12-15 20:53:46
There is a sense of security since there is thickness.
This review is about item#37088091.
Precision cutting operation
4
From Japan
On 2015-06-17 18:34:22
The size of the glove was tighter than I thought it was tighter than I thought, the rubber on the surface has been scraping off a week though it has not been used for a week, but this may be due to the fact that the size is small
This review is about item#37088152.
I use it when working in the factory.
5
From Japan
On 2015-02-12 13:26:59
It seems that it was good, fitting hands and hands easy to use.
This review is about item#37088091.

Related Products