Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves, Crusader Flex, Long

3.00 (4)
Handling high temperature items such as injection molding products. Handling oven plates in food processing plants etc.
Material (surface)
Polyester + cotton (nitrile Impregnation processing)
Heat-Resistant Temperature (deg C)
(Material)250/21 second
Material (reverse side)
Brushed polyester
Overall Length (cm)
Thickness (mm)
...see all>
Product Options
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 8.5 138 L 294-8265 1Pair 1 42-474-9 37088493 28.99 SGD
In stock
28.0 9.0 155 LL 294-8257 1Pair 1 42-474-10 37088511 30.99 SGD
In stock
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Wood-burning stove
From Japan
On 2016-03-18 05:38:30
As per your impressions, it is "pretty big". Considering that, I made it L size, but still my thumb is about 2 cm left. As men are small hands, most of the gloves to purchase with monotaro are M. Select "L" for settings with L or more. It is one size larger than L, domestically produced image of LL ~ 3L. I got used to using it if I got used to it, but it is better than "mittens". Still considering cost performance is the best thing for now.
This review is about item#37088493.
When wearing Maki for wood stove
From Japan
On 2015-10-31 16:49:29
The ability of refractory is wonderful. I use it when I put firewood into a wood stove, but it is really good. It's just a size for men, so it's nice to make one size anymore. This time it is the second one, but I think that there is no length and good thing to change to this.
This review is about item#37088511.
Used to remove sample from hot bath
From Japan
On 2014-01-15 08:34:24
It was bigger and thicker than I thought, so I could not use it at all, so I purchased the size was large, so it was too big for women
This review is about item#37088493.
Used at the time of taking out and inserting the pan oven tray
From Japan
On 2013-10-02 02:59:24
I thought that it was a little harder because it is heat resistant but it's unexpectedly soft, it's just fine to grab it as it's five fingers. Although the heat is transmitted when it certainly touches a little time, I think that it is within the practical range. By the way, the main operating temperature is 250 ℃ ~ 270 ℃. As for the improvement point, it is saved when attaching something like a hanging string to the cuffs so that the glove can hang somewhere. I definitely want to avoid direct placement as a place to handle food.
This review is about item#37088493.

Related Products