Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solvent Resistant Gloves

3.00 (1)
Overall Length (cm)
38.0
Weight (g)
35
Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Material (surface) Material (reverse side) Color Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material (surface) Material (reverse side) Color Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0159 Polyethylene (PE) Nylon non-woven fabric White 29 8.5 M 294-7871 Chemicals management in general. 3 0320 1Pair 1 2-100-8 37088676 33.99 SGD
In stock
- - - - 31 9.0 L 294-7889 - - 1pair 1 2-100-9 37088651 33.99 SGD
In stock
- - - - 27 8.0 S 294-7862 - - 1pair 1 2-100-7 37088694 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning parts with solvent
3
From Japan
On 2017-04-11 17:18:04
It was used for cleaning mechanical parts with ethyl acetate. Although the feeling of use was not particularly problemable, the size is much bigger than I thought. I think M size is sufficient even for general men.
This review is about item#37088651.

Related Products