Buy more than* S$200* and get FREE SHIPPING

Ansell Cold/Heat Resistant Gloves, Thermal Knit, Free Size

2.40 (5)
Purpose
For work in freezer, display of frozen foods. Inner gloves for handling high temperature objects. Other work in cold.
Around Palms (cm)
18.0
Heat-Resistant Temperature (deg C)
(Material)100/33 second
Middle Finger Length (cm)
8.5
Overall Length (cm)
23.0
Weight (g)
30
Size
One Size Fits All
Thickness (mm)
1.05
Material
Hollow Polyester fiber
TRUSCO Part Number
294-8664
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
1Pair 1 78-150 37088755 11.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
For inside winter of white gloves
4
From Japan
On 2017-02-19 13:45:33
I use for protection against the cold on the outside, but it is usually of the machine Well Well than gloves.
This review is about item#37088755.
Refrigeration products work
1
From Japan
On 2016-02-10 16:03:55
Worst ... just work gloves is regrettable this price !!. Again not ask. Please do not send e-mail.
This review is about item#37088755.
Snow removal
1
From Japan
On 2016-01-21 11:55:41
General of fine eyes than gloves. That's all. Size is tough eyes. It is not in the goods you buy over the delivery costs.
This review is about item#37088755.
Used at the time of display of frozen food
1
From Japan
On 2015-09-18 17:23:36
No different from ordinary gloves.
This review is about item#37088755.
It is a good feeling
5
From Japan
On 2013-02-01 13:14:05
We're using a neoprene rain glove for the bike. I is not cold even in high winter heat insulation effect, but the inside becomes sticky with sweat, it will also state that the bad feelings to prevent rain. It was purchased in order to prevent this, but I feel pretty good. Off only neoprene at the time of break, dries to feel good if you walk while wearing the gloves. Moreover, it is easy to be detachable neoprene gloves.
This review is about item#37088755.

Related Products